This product requires certification to purchase.

Wax Ring

Fluidmaster

Wax Ring

  • Fast #
  • Part #F7510
  • Item #4190784
  • Manufacturer Part #7510
4 out of 5 Customer Rating
Brand image
Fluidmaster

Wax Ring

  • Fast #
  • Part #F7510
  • Item #4190784
  • Manufacturer Part #7510
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Re-seal you toilet with this proven wax ring
  • Easy to install
  • Packaged in tray to maintain shape
  • Fits 3 in. and 4 in. waste lines
  • For use with flanges even with or above the floor
  • A stackable wax toilet bowl gasket
  • Requires Certification

Documents

Dimensions & Measurements
Size
Fits 3 in and 4 in waste lines
Included Components
Hardware Included
No
Characteristics & Features
Extra Wax
No
Material
Wax
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
F7510
UPC
039961475107