This product requires certification to purchase.

1/2 in. Copper Plated Split Ring Hanger

This product has been replaced by

FNW® Copper 180 lb. Epoxy Copper Malleable Iron Split Ring Hanger
FNW® 1/2 in. Copper Epoxy Malleable Iron Split Ring Hanger
Manufacturer Part #FNW7001ECD
FNW®

1/2 in. Copper Plated Split Ring Hanger

  • Fast #
  • Part #FNW7001CD
  • Item #308141
  • Manufacturer Part #CSRHCD
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Copper 180 lb. Epoxy Copper Malleable Iron Split Ring Hanger
FNW® 1/2 in. Copper Epoxy Malleable Iron Split Ring Hanger
Manufacturer Part #FNW7001ECD
FNW®

1/2 in. Copper Plated Split Ring Hanger

  • Fast #
  • Part #FNW7001CD
  • Item #308141
  • Manufacturer Part #CSRHCD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 600 Pallet: 21600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Copper finish
  • Malleable iron
  • Meets MSS SP-58
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Rod Size (in)
3/8 in
Width
1-32/33 in
Characteristics & Features
Coating
Copper
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Work Load Limit
180 lb
Warranty & Product Information
ASTM
ASTM A-47
MSS
MSS SP-58
Product Type
Ring Hanger
UPC
781889002711