This product requires certification to purchase.

1/2 in. Threaded 150# 304 SP114 Stainless Steel Cross

FNW®

1/2 in. Threaded 150# 304 SP114 Stainless Steel Cross

  • Fast #
  • Part #IS4CTCRSP114D
  • Item #1289678
  • Manufacturer Part #M410-08
5 out of 5 Customer Rating
Brand image
FNW®

1/2 in. Threaded 150# 304 SP114 Stainless Steel Cross

  • Fast #
  • Part #IS4CTCRSP114D
  • Item #1289678
  • Manufacturer Part #M410-08
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Fire Protection
Origin
Global
UPC
671404101565