This product requires certification to purchase.

1/4 - 1/2 in. Threaded Blowout-proof Stem Extension Kit

FNW®

1/4 - 1/2 in. Threaded Blowout-proof Stem Extension Kit

  • Fast #
  • Part #FNW310ASEKBD
  • Item #4448714
  • Manufacturer Part #FNW310ASEKBD
5 out of 5 Customer Rating
Brand image
FNW®

1/4 - 1/2 in. Threaded Blowout-proof Stem Extension Kit

  • Fast #
  • Part #FNW310ASEKBD
  • Item #4448714
  • Manufacturer Part #FNW310ASEKBD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 224 Pallet: 5324
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1000 PSI CWP non-shock
  • 150 PSI WSP
  • Full Port
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in - 1/2 in
Pressure - Maximum
150 psi
Valve Size
1/4 in - 1/2 in
Characteristics & Features
Brand Model Compatibility
310A Ball Valve
Material
Stainless Steel
Material Type
316
Valve Body Material
Stainless Steel
Valve Body Style
3 piece
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Stem
Blowout-Proof
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-351
MSS
MSS SP-110
Product Type
Stem Extension Kit
UPC
781889240823