This product requires certification to purchase.

1/8 in. Threaded 150# 316 SP114 Stainless Steel Half Coupling

FNW®

1/8 in. Threaded 150# 316 SP114 Stainless Steel Half Coupling

  • Fast #
  • Part #IS6CTHCSP114A
  • Item #1289663
  • Manufacturer Part #M611H-02
5 out of 5 Customer Rating
Brand image
FNW®

1/8 in. Threaded 150# 316 SP114 Stainless Steel Half Coupling

  • Fast #
  • Part #IS6CTHCSP114A
  • Item #1289663
  • Manufacturer Part #M611H-02
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-351 Grade CF8M
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-114
NSF Certified
No
Origin
Global
UL Listed
No