This product requires certification to purchase.

1 - 1-1/4 in. Locking Handle Kit

FNW®

1 - 1-1/4 in. Locking Handle Kit

  • Fast #
  • Part #FNW310AMLHKGH
  • Item #4219319
  • Manufacturer Part #FNW310AMLHKGH
5 out of 5 Customer Rating
Brand image
FNW®

1 - 1-1/4 in. Locking Handle Kit

  • Fast #
  • Part #FNW310AMLHKGH
  • Item #4219319
  • Manufacturer Part #FNW310AMLHKGH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 5548
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Locking handle kit
  • Requires Certification
Dimensions & Measurements
Valve Size
1 in - 1-1/4 in
Characteristics & Features
Brand Model Compatibility
Figure 310AM
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Single Handle
Valve Operator
Lever Handle
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM A-351
FM Approved
No
MSS
MSS SP-110
UL Listed
No
UPC
781889240717