This product requires certification to purchase.

1 - 1-1/4 in. Oval Handle Kit for 200A or 310A Ball Valve

FNW®

1 - 1-1/4 in. Oval Handle Kit for 200A or 310A Ball Valve

  • Fast #
  • Part #FNW310AOHGH
  • Item #4448695
  • Manufacturer Part #FNW310AOHGH
4.7 out of 5 Customer Rating
Brand image
FNW®

1 - 1-1/4 in. Oval Handle Kit for 200A or 310A Ball Valve

  • Fast #
  • Part #FNW310AOHGH
  • Item #4448695
  • Manufacturer Part #FNW310AOHGH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 21
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oval handle kit
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-351
Brand Model Compatibility:
Figure 310A
Diameter:
6-7/50 in
Handle Material:
Stainless Steel
Handle Type:
Oval
MSS:
MSS SP-110
Number of Handles:
Single Handle
UPC:
781889240885
Valve Operator:
Oval Handle
Valve Size:
1 in - 1-1/4 in