This product requires certification to purchase.

1-1/4 - 1-1/2 in. Memory Stops

FNW®

1-1/4 - 1-1/2 in. Memory Stops

  • Fast #
  • Part #FNW410AMSKHJ
  • Item #4146937
  • Manufacturer Part #FNW410AMSKHJ
4.1 out of 5 Customer Rating
Brand image
FNW®

1-1/4 - 1-1/2 in. Memory Stops

  • Fast #
  • Part #FNW410AMSKHJ
  • Item #4146937
  • Manufacturer Part #FNW410AMSKHJ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 180 Pallet: 257
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full port 4" valve is standard port
  • PTFE seats
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • UL Approved (Up to 2")
  • FM and CSA approved (1/2" to 2" only)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Valve Size
1-1/4 in - 1-1/2 in
Characteristics & Features
Brand Model Compatibility
410A Ball Valve
Handle Type
Lever
Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Warranty & Product Information
ANSI
ANSI Z21.15, ANSI 842, ANSI 125
ASME
ASME B16.44, ASME B16.33
ASTM
ASTM B-124
CSA Certified
CSA Class 3371-08, CSA Class 3371-10, CSA Class 3371-12, CSA Class 3371-88, CSA Class 3371-92, CSA Class 3371-94
FM Approved
Yes
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Product Type
Memory Stop
Recommended Valve Application
Gas
UL Listed
Yes
UPC
781889225868