This product requires certification to purchase.

1-1/4 - 1-1/2 in. Oval Locking Handle

FNW®

1-1/4 - 1-1/2 in. Oval Locking Handle

  • Fast #
  • Part #FNW410AOHKHJ
  • Item #4146949
  • Manufacturer Part #FNW410AOHKHJ
4.4 out of 5 Customer Rating
Brand image
FNW®

1-1/4 - 1-1/2 in. Oval Locking Handle

  • Fast #
  • Part #FNW410AOHKHJ
  • Item #4146949
  • Manufacturer Part #FNW410AOHKHJ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 96 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full port 4" valve is standard port
  • PTFE seats
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • UL Approved (Up to 2")
  • FM and CSA approved (1/2" to 2" only)
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/3 in
Length
4-39/100 in
Valve Size
1-1/4 in - 1-1/2 in
Characteristics & Features
Brand Model Compatibility
Figure 410A
Handle Material
Steel
Handle Type
Oval
Number of Handles
Single Handle
Valve Operator
Oval Handle
Warranty & Product Information
ANSI
ANSI Z21.15
ASTM
ASTM A-283D, ASTM B-124
CSA Certified
CSA 9.1
FM Approved
Yes
MSS
MSS SP-110
NSF Certified
No
UL Listed
Yes
UPC
781889225905