1-1/4 in. Brass Full Port Threaded 600# Ball Valve
Figure X440 1-1/4 in. Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- 1-1/4 in. Brass Ball Valve
- End Connections: Threaded
- Valve Length: 3.54 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, Oil, Gas
- NSF 372, NSF 61G
- ANSI B1.20.1
- Blow-out Proof Stem
- Viton® O-ring Stem Seal with additional PTFE Seal
Product Information
-
Lead Law Compliant