This product requires certification to purchase.

1-5/8 in. x 25 ft. Cushioned Pipe Wrap for Strut Clamps

FNW®

Figure 7862 1-5/8 in. x 25 ft. Cushioned Pipe Wrap for Strut Clamps

  • Fast #
  • Part #FNW7862EP25
  • Item #3625719
  • Manufacturer Part #PW 2500EP
4 out of 5 Customer Rating
Brand image
FNW®

Figure 7862 1-5/8 in. x 25 ft. Cushioned Pipe Wrap for Strut Clamps

  • Fast #
  • Part #FNW7862EP25
  • Item #3625719
  • Manufacturer Part #PW 2500EP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 422
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For vibration suppression and electrical isolation
  • Requires Certification
Dimensions & Measurements
Length
25 ft
Width
1-5/8 in
Characteristics & Features
Collection
Figure 7862
Material
Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
781889169339