This product requires certification to purchase.

1 in. x 8 mm. Self-Drilling Screw (Pack of 50)

FNW®

1 in. x 8 mm. Self-Drilling Screw (Pack of 50)

  • Fast #
  • Part #FNWTEKHWZ81
  • Item #7485850
  • Manufacturer Part #FNWTEKHWZ81
4.4 out of 5 Customer Rating
Brand image
FNW®

1 in. x 8 mm. Self-Drilling Screw (Pack of 50)

  • Fast #
  • Part #FNWTEKHWZ81
  • Item #7485850
  • Manufacturer Part #FNWTEKHWZ81
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in China
  • Dimensions to ASME B18.6.3
  • Hex Washer Head
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Requires Certification
Dimensions & Measurements
Diameter
1/3 in
Length
1 in
Package Quantity
Pack of 50
Characteristics & Features
Coating
Zinc Plated
Material
Steel
Screw Head
Hex Washer Head
Warranty & Product Information
Application
Residential
ASME
ASME B18.6.3
ASTM
ASTM F-1941, ASTM F-1941M
Origin
Global
Product Type
Tek Screw
UPC
781889332542