This product requires certification to purchase.

7-1/4 in. 4 Hole Yellow Zinc Dichromate Splice Plate

FNW®

Figure 7837 7-1/4 in. 4 Hole Yellow Zinc Dichromate Splice Plate

  • Fast #
  • Part #FNW7837Y4
  • Item #7948682
  • Manufacturer Part #F32 0000YC
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7837 7-1/4 in. 4 Hole Yellow Zinc Dichromate Splice Plate

  • Fast #
  • Part #FNW7837Y4
  • Item #7948682
  • Manufacturer Part #F32 0000YC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4-Hole Flat Splice Plate
  • Yellow Zinc
  • Carbon Steel
  • 7-1/4 in. length
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
7-1/4 in
Characteristics & Features
Coating
Yellow Zinc
Collection
Figure 7837
Fitting Type
Flat Splice Plate
Material
Carbon Steel
Warranty & Product Information
UPC
781889374184