This product requires certification to purchase.

7-1/8 in. 3 Hole Electrogalvanized Swivel Plate

FNW®

Figure 7837 7-1/8 in. 3 Hole Electrogalvanized Swivel Plate

  • Fast #
  • Part #FNW783741Z
  • Item #7948675
  • Manufacturer Part #F41 0000EG
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7837 7-1/8 in. 3 Hole Electrogalvanized Swivel Plate

  • Fast #
  • Part #FNW783741Z
  • Item #7948675
  • Manufacturer Part #F41 0000EG
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
7-1/8 in
Weight
0.53 lb
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7837
Material
Steel
Warranty & Product Information
Type
Plate
UL Listed
No
UPC
781889374115