This product requires certification to purchase.

2 x 1-22/25 in. 2 Hole 316 Stainless Steel Corner Angle Fitting

FNW®

Figure 7841 2 x 1-22/25 in. 2 Hole 316 Stainless Steel Corner Angle Fitting

  • Fast #
  • Part #FNW7841S62
  • Item #7949113
  • Manufacturer Part #L11 0000S6
4.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7841 2 x 1-22/25 in. 2 Hole 316 Stainless Steel Corner Angle Fitting

  • Fast #
  • Part #FNW7841S62
  • Item #7949113
  • Manufacturer Part #L11 0000S6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 2-Hole Corner Angle
  • 316 Stainless Steel
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Height
1-22/25 in
Length
2 in
Weight
0.36 lb
Characteristics & Features
Coating
Stainless Steel 316
Collection
Figure 7841
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Application
Strut Channel
UL Listed
No
UPC
781889378496