This product requires certification to purchase.

3/4 in. Stainless Steel NPT Rising Stem Globe Valve

This product has been replaced by

No image available
FNW® 3/4 SS 200# THRD RS GLOBE VLV
Manufacturer Part #3/4 2028
FNW®

17B-200 3/4 in. Stainless Steel NPT Rising Stem Globe Valve

  • Fast #
  • Part #FNW17B200F
  • Item #1227233
  • Manufacturer Part #17B-200
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
FNW® 3/4 SS 200# THRD RS GLOBE VLV
Manufacturer Part #3/4 2028
FNW®

17B-200 3/4 in. Stainless Steel NPT Rising Stem Globe Valve

  • Fast #
  • Part #FNW17B200F
  • Item #1227233
  • Manufacturer Part #17B-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inside screw
  • Adjustable packing
  • Conical seat design
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-9/25 in
Pressure Class
200#
Valve Size
3/4 in
Characteristics & Features
Collection
17B-200
Handle Material
Die Cast Aluminum
Material
Stainless Steel
Material Type
316L
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Seat Material
Conical
Valve Stem
Rising
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
356
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI 14-2016
ASME
ASME B16.34
ASTM
ASTM A-351
UPC
781889086834