This product requires certification to purchase.

18 in. Butterfly Valve Cast Iron Gear Operator with Hand Wheel

FNW®

18 in. Butterfly Valve Cast Iron Gear Operator with Hand Wheel

  • Fast #
  • Part #FNWG73118
  • Item #2032782
  • Manufacturer Part #G731
3.1 out of 5 Customer Rating
Brand image
FNW®

18 in. Butterfly Valve Cast Iron Gear Operator with Hand Wheel

  • Fast #
  • Part #FNWG73118
  • Item #2032782
  • Manufacturer Part #G731
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ISO 5211 Mounting Pad Configuration
  • Adjustable open and close stops
  • Ductile Iron Gear
  • Cast Iron Case
  • Nickel Plated Shaft
  • The G731 worm gear operator is designed for use on FNW series 71X and 73X butterfly valves
  • The ISO pads match the FNW valves per size for direct mounting
  • The ISO standard configuration also allows mounting the G731 to valves of other manufacturers
  • Requires Certification
Dimensions & Measurements
Valve Size
18 in
Characteristics & Features
Brand Model Compatibility
Figure G731
Color Finish Name
Black
Handle Material
Cast Iron
Handle Type
Hand Wheel
Number of Handles
Single Handle
Warranty & Product Information
ASTM
ASTM A-126, ASTM A-536
FM Approved
No
ISO
ISO 5211
UL Listed
No
UPC
781889313077