This product requires certification to purchase.

2-1/2 - 3 in. Locking Handle Kit for 260A Ball Valve

FNW®

2-1/2 - 3 in. Locking Handle Kit for 260A Ball Valve

  • Fast #
  • Part #FNW260ALHKLM
  • Item #4915144
  • Manufacturer Part #FNW260ALHKLM
4.5 out of 5 Customer Rating
Brand image
FNW®

2-1/2 - 3 in. Locking Handle Kit for 260A Ball Valve

  • Fast #
  • Part #FNW260ALHKLM
  • Item #4915144
  • Manufacturer Part #FNW260ALHKLM
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Locking handle kit
  • Requires Certification
Dimensions & Measurements
Valve Size
2-1/2 in - 3 in
Characteristics & Features
Brand Model Compatibility
Figure 260A
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Single Handle
Valve Operator
Lever Handle
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.34
MSS
MSS SP-110
UPC
781889284148