This product requires certification to purchase.

2 in. Female Coupler x Hose Shank Type C CF8M Stainless Steel Adapter

FNW®

2 in. Female Coupler x Hose Shank Type C CF8M Stainless Steel Adapter

  • Fast #
  • Part #FNWCGCSSK
  • Item #7241698
  • Manufacturer Part #FNWCGCSSK
4.4 out of 5 Customer Rating
Brand image
FNW®

2 in. Female Coupler x Hose Shank Type C CF8M Stainless Steel Adapter

  • Fast #
  • Part #FNWCGCSSK
  • Item #7241698
  • Manufacturer Part #FNWCGCSSK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
Barbed
End Connections
Coupler x Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5-2/25 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cam and Groove, Quick Coupler, Straight
Material
Rubber, Stainless Steel
Material Type
304, 316, Buna-N, CF8M
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889319857