This product requires certification to purchase.

3/2 Solenoid Valve 24V DC

FNW®

3/2 Solenoid Valve 24V DC

  • Fast #
  • Part #FNW3214WLC2D
  • Item #12052377
  • Manufacturer Part #K03-017-DB-X
3.2 out of 5 Customer Rating
Brand image
FNW®

3/2 Solenoid Valve 24V DC

  • Fast #
  • Part #FNW3214WLC2D
  • Item #12052377
  • Manufacturer Part #K03-017-DB-X
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact Design
  • Inline construction
  • Direct Acting
  • Weather-Proof Coil
  • 3/2 Normally Closed
  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
1/4 in
Characteristics & Features
Manual Override
No
Media
Air
Mount Type
Inline
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Aluminum
Valve Type
Direct Acting 3/2 NC
Electrical & Operational Information
Pressure - High
150
Pressure - Low
0
Volts
24VDC
Watts
9.5 W
Warranty & Product Information
Type
FNW3214WLCM2D
UPC
199242063642