This product requires certification to purchase.

3/2 SS Solenoid Valve 120V AC

FNW®

3/2 SS Solenoid Valve 120V AC

  • Fast #
  • Part #FNW3214XLCSS1A
  • Item #12052382
  • Manufacturer Part #K03-016-AAS-X
5 out of 5 Customer Rating
Brand image
FNW®

3/2 SS Solenoid Valve 120V AC

  • Fast #
  • Part #FNW3214XLCSS1A
  • Item #12052382
  • Manufacturer Part #K03-016-AAS-X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact Design
  • Inline construction
  • Direct Acting
  • Explosion-Proof Coil - CSA / FM
  • Stainless Steel Body
  • 3/2 Normally Closed
  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
1/4 in
Characteristics & Features
Manual Override
No
Media
Air
Mount Type
Inline
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
303 Stainless Steel
Valve Type
Direct Acting 3/2 NC
Electrical & Operational Information
Pressure - High
150
Pressure - Low
0
Volts
120VAC
Watts
7.3 W
Warranty & Product Information
FM Approved
Yes
Type
FNW3214XLCMSS1A
UPC
199242063697