3/4 - 1 in. Standard Handle Ball Valve

You last purchased this on
 
FNW®

3/4 - 1 in. Standard Handle Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 - 1 in. Standard Handle Ball Valve

  • Fast #
  • Part #FNW420HKFG
  • Item #1772718
  • Manufacturer Part #RI266
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 600 WOG
  • 150 WSP
  • Threaded connection
  • Meets MSS SP-110 Standards
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Threaded NPT Ends (ANSI B1.20.1)
  • Full Port
  • NSF 61-8 certified (to 2")
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15, ANSI 842, ANSI 125
ASME:
ASME B16.33, ASME B16.44
Brand Model Compatibility:
Figure 420
CSA Certified:
CSA Class 3371-10, CSA Class 3371-88, CSA Class 3371-90, CSA Class 3371-92, CSA Class 3371-94, CSA Class 3371-97
FM Approved:
Yes
Handle Material:
Steel
Handle Type:
Lever
IAPMO Listed -:
No
Length:
4-19/25 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
150, 600
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Operator:
Lever Handle
Valve Size:
3/4 in - 1 in
WaterSense Labeled:
No