This product requires certification to purchase.

3/4 in. 300# Non-Asbestos 1/8 in. Ring Gasket

FNW®

Figure NA 3/4 in. 300# Non-Asbestos 1/8 in. Ring Gasket

  • Fast #
  • Part #FNWNA3RGAF
  • Item #4518207
  • Manufacturer Part #NA3RGAF
3.4 out of 5 Customer Rating
Brand image
FNW®

Figure NA 3/4 in. 300# Non-Asbestos 1/8 in. Ring Gasket

  • Fast #
  • Part #FNWNA3RGAF
  • Item #4518207
  • Manufacturer Part #NA3RGAF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufactured from compressed non-asbestos sheet gasket material
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Color finish green
  • Pressure class 300
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Diameter - Inside 1
3/4 in
Pressure Class
300#
Pressure - Maximum
1595 psi
Thickness
0.125 in
Characteristics & Features
Collection
Figure NA
Color Finish Category
Greens
Color Finish Name
Green
Fitting Type
Gasket
Flange Type
Ring Type Joint
Material
Aramid Fiber
Electrical & Operational Information
Maximum Temperature
750
Warranty & Product Information
ASME
ASME B16.21, ASME B16.5
ASTM
ASTM F-104
Lead Law Compliance Level
Compliant Not Certified
UPC
781889246030