This product requires certification to purchase.

4 in. Aluminum Dust Cap

FNW®

4 in. Aluminum Dust Cap

  • Fast #
  • Part #FNWCGDCALP
  • Item #7241782
  • Manufacturer Part #FNWCGDCALP
4.8 out of 5 Customer Rating
Brand image
FNW®

4 in. Aluminum Dust Cap

  • Fast #
  • Part #FNWCGDCALP
  • Item #7241782
  • Manufacturer Part #FNWCGDCALP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Buna-N Gasket
  • Brass arm
  • Steel plated pin/pull-ring/safety-pin
  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connections
Coupler
Fitting Size 1
4 in
Fitting Sizes
4 in
Pressure - Maximum
100 psi
Characteristics & Features
Fitting Type
Dust Cap
Material
Aluminum, Brass, Rubber, Steel
Material Type
A356-T6, Buna-N
Warranty & Product Information
UL Listed
No
UPC
781889320372