This product requires certification to purchase.

5/2 Solenoid Valve 24V DC

FNW®

5/2 Solenoid Valve 24V DC

  • Fast #
  • Part #FNW4212XL01M2D
  • Item #12052387
  • Manufacturer Part #L45-097-DBY1-X
4.3 out of 5 Customer Rating
Brand image
FNW®

5/2 Solenoid Valve 24V DC

  • Fast #
  • Part #FNW4212XL01M2D
  • Item #12052387
  • Manufacturer Part #L45-097-DBY1-X
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact Design - Balanced spool construction
  • Inline construction
  • Solenoid Pilot uses full air line pressure to shift the valve
  • Explosion-Proof Coil - CSA / FM
  • Manual Override - Allows the solenoid valve to be used manually in case of electrical failure, or for quick cycle testing
  • 5/2-Way, Single Solenoid
  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
1/2 in
Characteristics & Features
Manual Override
Yes
Media
Air
Mount Type
Inline
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Aluminum
Valve Type
Directional Control Valve
Electrical & Operational Information
Pressure - High
150
Volts
24VDC
Watts
4.5 W
Warranty & Product Information
FM Approved
Yes
Type
FNW4212XL01M2D
UPC
199242063741