5/8 in. Threaded Springless Channel Nut
5/8 in. Threaded Springless Channel Nut
Frequently Purchased Together
Product Details
- Less spring
- Zinc finish
- For 13/16 in and 1 in channel
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 5/8 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- WaterSense Labeled:
- No