This product requires certification to purchase.

8 in. 300# 316SS Flexible Graphite Spiral Wound Gasket

FNW®

8 in. 300# 316SS Flexible Graphite Spiral Wound Gasket

  • Fast #
  • Part #FNWSWG36FX
  • Item #3786406
  • Manufacturer Part #FNWSWG36FX
4.1 out of 5 Customer Rating
Brand image
FNW®

8 in. 300# 316SS Flexible Graphite Spiral Wound Gasket

  • Fast #
  • Part #FNWSWG36FX
  • Item #3786406
  • Manufacturer Part #FNWSWG36FX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3186
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The spiral-wound gaskets are made of a preformed metallic v-shaped strip and a soft filler material wound together under pressure, with an outer guide ring
  • The winding is manufactured in the form of a spiral with filler material between the windings, the filler materials fill the irregularities of the flanges, the external guide ring has the function of centering the gasket in the flanges and gives the sealing elements additional resistance against line pressure and excessive bolt torque
  • The spiral-wound gaskets are made for applications with high temperature variations (thermal cycling), and/or pressure variations, and/or flange rotation problems etc, and where gaskets with adequate residual stress (stress retention) and flexibility are needed
  • Fire resistant
  • Flexible graphite filler-GRAFLEX ®
  • Carbon steel outer guide ring (with zinc dichromate coating)
  • Pressure class 300
  • 8 in pipe
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
8 in
Diameter - Outside
12-3/23 in
Thickness
0.175 in
Characteristics & Features
Coating
Zinc Dichromate
Color Finish Category
Greens
Color Finish Name
Green
Fitting Type
Spiral Wound Gasket
Material
Stainless Steel, Graphite, Carbon Steel
Material Type
316
Electrical & Operational Information
Maximum Temperature
842
Warranty & Product Information
ASME
ASME B16.20, ASME B16.5
UPC
781889182284