This product requires certification to purchase.

18 in. Electrogalvanized Carbon Steel Strut Bracket

FNW®

BR42 18 in. Electrogalvanized Carbon Steel Strut Bracket

  • Fast #
  • Part #FNW781142Z1800
  • Item #7949084
  • Manufacturer Part #BR421800EG
5 out of 5 Customer Rating
Brand image
FNW®

BR42 18 in. Electrogalvanized Carbon Steel Strut Bracket

  • Fast #
  • Part #FNW781142Z1800
  • Item #7949084
  • Manufacturer Part #BR421800EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
6-1/4 in
Length
18 in
Width
2 in
Characteristics & Features
Coating
Electrogalvanized
Collection
BR42
Material
Carbon Steel
Work Load Limit
1300 lb
Warranty & Product Information
ASTM
ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM B-633 SC1 Type III
UL Listed
No
UPC
781889378205