This product requires certification to purchase.

1-1/2 in. 304 Stainless Steel Hex Union Nut

FNW®

Figure 13H 1-1/2 in. 304 Stainless Steel Hex Union Nut

  • Fast #
  • Part #FNW13H4J
  • Item #4830661
  • Manufacturer Part #FNW13H4J
4.5 out of 5 Customer Rating
Brand image
FNW®

Figure 13H 1-1/2 in. 304 Stainless Steel Hex Union Nut

  • Fast #
  • Part #FNW13H4J
  • Item #4830661
  • Manufacturer Part #FNW13H4J
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/2 in
Size
1-1/2 in
Characteristics & Features
Collection
Figure 13H
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Dairy Processing, Food and Beverage, Sanitary
BAA Compliant
No
IAPMO Listed
No
Product Type
Hex Nut, Union