This product requires certification to purchase.

1/2 in. 304 Stainless Steel High Pressure Sanitary Head Clamp

FNW®

Figure 13MHP 1/2 in. 304 Stainless Steel High Pressure Sanitary Head Clamp

  • Fast #
  • Part #FFNW13MHP4D
  • Item #4830548
  • Manufacturer Part #FNW13MHP4D
5 out of 5 Customer Rating
Brand image
FNW®

Figure 13MHP 1/2 in. 304 Stainless Steel High Pressure Sanitary Head Clamp

  • Fast #
  • Part #FFNW13MHP4D
  • Item #4830548
  • Manufacturer Part #FNW13MHP4D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
Figure 13MHP
Fitting Type
Clamp, Sanitary
Material
Stainless Steel
Material Type
304
Schedule Class
High Pressure