This product requires certification to purchase.

2 in. 304 Stainless Steel Clamp 45 Degree Lateral Wye #7

FNW®

Figure 28AMP 2 in. 304 Stainless Steel Clamp 45 Degree Lateral Wye #7

  • Fast #
  • Part #FNW28AMP74K
  • Item #4829900
  • Manufacturer Part #FNW28AMP74K
5 out of 5 Customer Rating
Brand image
FNW®

Figure 28AMP 2 in. 304 Stainless Steel Clamp 45 Degree Lateral Wye #7

  • Fast #
  • Part #FNW28AMP74K
  • Item #4829900
  • Manufacturer Part #FNW28AMP74K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connection 3
Clamp
End Connections
Clamp
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 28AMP
Fitting Type
Lateral
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Origin
Global