This product requires certification to purchase.

1-1/2 in. 316L Stainless Steel Butt Weld Return U-Bend #7

FNW®

Figure 2WUL 1-1/2 in. 316L Stainless Steel Butt Weld Return U-Bend #7

  • Fast #
  • Part #FNW2WUL76J
  • Item #4831217
  • Manufacturer Part #FNW2WUL76J
5 out of 5 Customer Rating
Brand image
FNW®

Figure 2WUL 1-1/2 in. 316L Stainless Steel Butt Weld Return U-Bend #7

  • Fast #
  • Part #FNW2WUL76J
  • Item #4831217
  • Manufacturer Part #FNW2WUL76J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification
Dimensions & Measurements
Elbow Degree
180°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 2WUL
Fitting Type
Bend
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Dairy Processing, Food and Beverage, Sanitation
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No