This product requires certification to purchase.

1 x 8 in. Stainless Steel IPS Flexible Connector

FNW®

Figure 30T 1 x 8 in. Stainless Steel IPS Flexible Connector

  • Fast #
  • Part #FNW30TG
  • Item #2168684
  • Manufacturer Part #SDHS-CSP1X8
5 out of 5 Customer Rating
Brand image
FNW®

Figure 30T 1 x 8 in. Stainless Steel IPS Flexible Connector

  • Fast #
  • Part #FNW30TG
  • Item #2168684
  • Manufacturer Part #SDHS-CSP1X8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 580 psi working pressure
  • Longer service life
  • Increased pressure capacity
  • Greater fatigue resistance due to flex
  • Increased temperature capacity of media
  • Greater protection of annular hose
  • Acceptance of thermal expansion
  • Threaded end metal braided flexible connector
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
8 in
Pressure - Maximum
870 psi
Characteristics & Features
Clean Bagged
No
Collection
Figure 30T
Fitting Type
Connector
Material
Carbon Steel, Stainless Steel
Material Type
304, 321
Warranty & Product Information
ASTM
ASTM A-53
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889080443