This product requires certification to purchase.

2 x 10-1/2 in. Stainless Steel IPS Flexible Connector

FNW®

Figure 30T 2 x 10-1/2 in. Stainless Steel IPS Flexible Connector

  • Fast #
  • Part #FNW30TK
  • Item #2168687
  • Manufacturer Part #SDHS-CSP2X105
5 out of 5 Customer Rating
Brand image
FNW®

Figure 30T 2 x 10-1/2 in. Stainless Steel IPS Flexible Connector

  • Fast #
  • Part #FNW30TK
  • Item #2168687
  • Manufacturer Part #SDHS-CSP2X105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 450 psi working pressure
  • Longer service life
  • Increased pressure capacity
  • Greater fatigue resistance due to flex
  • Increased temperature capacity of media
  • Greater protection of annular hose
  • Acceptance of thermal expansion
  • Threaded end metal braided flexible connector
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
10-1/2 in
Pressure - Maximum
675 psi
Characteristics & Features
Clean Bagged
No
Collection
Figure 30T
Fitting Type
Connector
Material
Carbon Steel, Stainless Steel
Material Type
304, 321
Warranty & Product Information
ASTM
ASTM A-53
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889080474