This product requires certification to purchase.

4 x 1-1/2 in. 316L Stainless Steel Clamp Concentric Reducer #7

FNW®

Figure 31MP 4 x 1-1/2 in. 316L Stainless Steel Clamp Concentric Reducer #7

  • Fast #
  • Part #FNW3114MP76PJ
  • Item #4830583
  • Manufacturer Part #FNW3114MP76PJ
4.8 out of 5 Customer Rating
Brand image
FNW®

Figure 31MP 4 x 1-1/2 in. 316L Stainless Steel Clamp Concentric Reducer #7

  • Fast #
  • Part #FNW3114MP76PJ
  • Item #4830583
  • Manufacturer Part #FNW3114MP76PJ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
4 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 31MP
Fitting Type
Reducer, Concentric
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No