This product requires certification to purchase.

4 in. Plastic PVC Full Port Flanged 150# Ball Valve

FNW®

Figure 340NAF 4 in. Plastic PVC Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW340NAFEP
  • Item #7849667
  • Manufacturer Part #FNW340NAFEP
5 out of 5 Customer Rating
Brand image
FNW®

Figure 340NAF 4 in. Plastic PVC Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW340NAFEP
  • Item #7849667
  • Manufacturer Part #FNW340NAFEP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4 in. pvc ball valve
  • End Connections: Flanged
  • Valve Length: 12.91 in.
  • Maximum Temperature: 122 degrees (F)
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • NSF 14, NSF 372, NSF 61, NSF 61 Annex G
  • ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
  • Full port design
  • O-ring energized seats
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
15-1/5 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
4 in
Weight
17.73 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 340NAF
Handle Material
ABS
Material
Plastic
Material Type
PVC
Valve Body Material
PVC
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Operator
T-handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
122
Minimum Temperature
41
Pressure - High
150
Temperature Range
41 to 122 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
ASME
ASME B16.5 Class 150
ASTM
ASTM D-1784
CSA Certified
CSA 61
FM Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF
NSF 14, NSF 372, NSF 61, NSF 61 Annex G
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
No
UPC
781889370803