This product requires certification to purchase.

1-1/4 in. PVC NPT x Socket Weld True Union Ball Check Valve

FNW®

Figure 345A 1-1/4 in. PVC NPT x Socket Weld True Union Ball Check Valve

  • Fast #
  • Part #FNW345AVH
  • Item #7849585
  • Manufacturer Part #FNW345AVH
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 345A 1-1/4 in. PVC NPT x Socket Weld True Union Ball Check Valve

  • Fast #
  • Part #FNW345AVH
  • Item #7849585
  • Manufacturer Part #FNW345AVH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4 in. pvc ball check valve
  • End Connections: Threaded x Socket Weld
  • Valve Length: 6.937 in.
  • Maximum Temperature: 122 degrees (F)
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • ANSI B1.20.1
  • 5 PSI minimum shutoff
  • For vertical and horizontal installation
  • With flow direction arrow
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI 14-2016
ASTM:
ASTM D-1784, ASTM D-2464
Collection:
Figure 345A
End Connection 1:
NPT
End Connection 2:
Sweat
End Connections:
NPT x Sweat
FM Approved:
No
IAPMO Listed:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Length:
6-4/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
122
Minimum Temperature:
41
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Liquid, Gas
UL Listed:
No
UPC:
781889370261
Valve Body Material:
PVC
Valve Body Style:
Ball-check
Valve Bonnet Type:
Union
Valve Seat Material:
FPM
Valve Size:
1-1/4 in
Valve Type:
Ball Check Valve
Weight:
2.54 lb
Width:
3-21/25 in