This product requires certification to purchase.

3 x 6 in. Single Sphere Flexible Connector

FNW®

Figure 40A 3 x 6 in. Single Sphere Flexible Connector

  • Fast #
  • Part #FNW40AM
  • Item #9522848
  • Manufacturer Part #FNW40AM
5 out of 5 Customer Rating
Brand image
FNW®

Figure 40A 3 x 6 in. Single Sphere Flexible Connector

  • Fast #
  • Part #FNW40AM
  • Item #9522848
  • Manufacturer Part #FNW40AM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 158
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • EPDM elastomer sleeve
  • Maximum Operating Pressure: 227 psi
  • Burst Pressure @ 80°F: 853 psi
  • Vacuum Rating: 25.59"Hg (650 Torr)
  • Operating Temperature: 14°F-158°F
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
6 in
Characteristics & Features
Collection
Figure 40A
Fitting Type
Flexible Connector
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
158
Minimum Temperature
14
Temperature Range
14 to 158 Deg F
Warranty & Product Information
UPC
781889833841