This product requires certification to purchase.

2 in. Brass Full Port FPT 600# Ball Valve

FNW®

Figure 410A 2 in. Brass Full Port FPT 600# Ball Valve

  • Fast #
  • Part #FNW410AK
  • Item #4146957
  • Manufacturer Part #FNW410AK
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure 410A 2 in. Brass Full Port FPT 600# Ball Valve

  • Fast #
  • Part #FNW410AK
  • Item #4146957
  • Manufacturer Part #FNW410AK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 in. brass ball valve
  • End Connections: Threaded
  • Valve Pressure Class: 600#
  • Recommended Application: Water, Gas, Oil, Steam
  • ANSI Z21.15, ANSI-842, ANSI-125
  • Saturated steam 150 psi
  • Blowoutproof stem design
  • Adjustable packing
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
4-69/100 in
Length
4-1/4 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
2 in
Weight
3.83 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 410A
Handle Material
Zinc Plated Steel
Material
Brass
Material Type
C3771B
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
149
Pressure - High
600
Temperature Range
0 to 400 Deg F (-18 to 204 Deg C)
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI Z21.15
ASME
ASME B16.33, ASME B16.51
ASTM
ASTM B-124
CSA Certified
Yes
cUPC Certified
No
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Water, Gas, Oil, Steam
UL Listed
Yes
UPC
781889225776