This product requires certification to purchase.

2 in. Bronze 250# Sweat 20 Mesh Wye Strainer

FNW®

Figure 510A 2 in. Bronze 250# Sweat 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW510AK
  • Item #8892019
  • Manufacturer Part #FNW510AK
4.4 out of 5 Customer Rating
Brand image
FNW®

Figure 510A 2 in. Bronze 250# Sweat 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW510AK
  • Item #8892019
  • Manufacturer Part #FNW510AK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast bronze body
  • 250 SWP
  • Solder ends
  • # 20 mesh stainless steel screen
  • Blow-off plug included
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Sizes
2 in
Height
5-91/100 in
Length
7-8/25 in
Mesh Size
20
Pressure Class
250#
Pressure - Maximum
600 psi
Valve Size
2 in
Characteristics & Features
Collection
Figure 510A
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type
Wye
Valve Body Material
Cast Bronze
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B16.18
ASTM
ASTM B-584, ASTM A-167
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
781889402276