This product requires certification to purchase.

10 in. 150# Carbon Steel Flanged Gate Valve

FNW®

Figure 5515 10 in. 150# Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #FNW551510
  • Item #11590502
  • Manufacturer Part #FNW551210
5 out of 5 Customer Rating
Brand image
FNW®

Figure 5515 10 in. 150# Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #FNW551510
  • Item #11590502
  • Manufacturer Part #FNW551210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Design per API 600
  • Pressure tested per API 598
  • Trim type 8
  • Flexible wedge
  • Requires Certification
Dimensions & Measurements
Pressure Class
150#
Valve Size
10 in
Characteristics & Features
Collection
Figure 5515
Valve Body Material
Cast Carbon Steel
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Type
Gate Valve
Warranty & Product Information
API
API 600
ASME
ASME B16.10
UPC
199242001941