This product requires certification to purchase.

3 x 1-1/4 x 3 in. Copper Press Tee

FNW®

Figure 5V3476 3 x 1-1/4 x 3 in. Copper Press Tee

  • Fast #
  • Part #FNW5V3476MHM
  • Item #9297755
  • Manufacturer Part #5V3476140714
5 out of 5 Customer Rating
Brand image
FNW®

Figure 5V3476 3 x 1-1/4 x 3 in. Copper Press Tee

  • Fast #
  • Part #FNW5V3476MHM
  • Item #9297755
  • Manufacturer Part #5V3476140714
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 70
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Standard operating pressure 300 psi MAX
  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Compatible with most major pressing tools and jaws available in the market
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
3 in
Fitting Size 2
1-1/4 in
Fitting Size 3
3 in
Fitting Sizes
3 in x 1-1/4 in x 3 in
Pressure - Maximum
300 psi
Weight
3.08 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 5V3476
Fitting Type
Tee, Reducing
Material
Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI Z1117-2022, ANSI 61-2023, ANSI 372-2022
ASME
ASME B16.51
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
781889645031