This product requires certification to purchase.

3/4 in. Copper Press x FPT Brass Dielectric Union

FNW®

Figure 5V4876 3/4 in. Copper Press x FPT Brass Dielectric Union

  • Fast #
  • Part #FNW5V4876F
  • Item #9297778
  • Manufacturer Part #5V48760505
4.6 out of 5 Customer Rating
Brand image
FNW®

Figure 5V4876 3/4 in. Copper Press x FPT Brass Dielectric Union

  • Fast #
  • Part #FNW5V4876F
  • Item #9297778
  • Manufacturer Part #5V48760505
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 1575
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Standard operating pressure 300 psi MAX
  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Compatible with most major pressing tools and jaws available in the market
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-87/128 in
Number of Pieces
1 Piece
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Collection
Figure 5V4876
Fitting Type
Dielectric Union, Straight
Material
Brass, Copper Zinc Alloy
Material Type
C27453
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI Z1117-2022, ANSI 61-2023, ANSI 372-2022
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UL Listed
No
UPC
781889645260