This product requires certification to purchase.

2-1/2 in. Zinc Epoxy Plated Felt Lined Clevis Hanger

FNW®

Figure 7007 2-1/2 in. Zinc Epoxy Plated Felt Lined Clevis Hanger

  • Fast #
  • Part #FNW7007EP0250
  • Item #7514613
  • Manufacturer Part #FNW7007EP0250
3.4 out of 5 Customer Rating
Brand image
FNW®

Figure 7007 2-1/2 in. Zinc Epoxy Plated Felt Lined Clevis Hanger

  • Fast #
  • Part #FNW7007EP0250
  • Item #7514613
  • Manufacturer Part #FNW7007EP0250
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Finish: Epoxy plated
  • Color: Zinc
  • MSS SP-58 Type 1
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Height
131.7 mm
Length
30 mm
Width
107 mm
Characteristics & Features
Coating
Epoxy Plated
Collection
Figure 7007
Color Finish Category
Greys
Color Finish Name
Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
1130 lb
Warranty & Product Information
ASTM
ASTM B-117, ASTM D-3359, ASTM D-3363
FM Approved
No
MSS
MSS SP-58 Type 1
Product Type
Clevis Hanger
UL Listed
No
UPC
781889338520