This product requires certification to purchase.

1/2 in. Copper Epoxy Plated Clevis Hanger

FNW®

Figure 7008 1/2 in. Copper Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7008EC0050
  • Item #3859948
  • Manufacturer Part #FNW7008EC0050
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7008 1/2 in. Copper Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7008EC0050
  • Item #3859948
  • Manufacturer Part #FNW7008EC0050
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 400 Pallet: 23400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    23  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Epoxy Plated Copper finish
  • For copper tube
  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Height
1-3/4 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Epoxy Plated
Collection
Figure 7008
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
150 lb
Warranty & Product Information
Application
Copper Pipe
ASTM
ASTM A36
FM Approved
No
MSS
MSS SP-58 Type 1
Product Type
Clevis Hanger
UL Listed
No
UPC
781889193884