This product requires certification to purchase.

1/2 in. Zinc Plated Carbon Steel Swivel Ring Hanger

FNW®

Figure 7010NZ 1/2 in. Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #FNW7010NZ0050
  • Item #8017640
  • Manufacturer Part #FNW7010NZ0050
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7010NZ 1/2 in. Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #FNW7010NZ0050
  • Item #8017640
  • Manufacturer Part #FNW7010NZ0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Meets MSS SP-69
  • 1/2"-4" Hanger have flared edges to CPVC plastic pipe from abrasion
  • Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler pipe line
  • Complies with Federal Specification A-A-1192A (Type 10) WW-H-171-E (Type 10)
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Zinc Plated
Collection:
Figure 7010NZ
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
2-19/25 in
MSS:
MSS SP-69 Type 10
Material:
Carbon Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
UL 203
UPC:
781889384183
Work Load Limit:
300 lb