5 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp
Figure 7020P 5 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Meets MSS SP-69 & SP-58
- FM approved 3/4"-8"
- Plain (Black)
Specifications
- Application:
- Commercial
- Coating:
- Plain
- Collection:
- Figure 7020P
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- UPC:
- 781889366417
- Width:
- 9-41/100 in
- Work Load Limit:
- 1040 lb