This product requires certification to purchase.

10 in. Zinc Plated Carbon Steel Medium Split Horizontal Pipe Clamp

FNW®

Figure 7020Z 10 in. Zinc Plated Carbon Steel Medium Split Horizontal Pipe Clamp

  • Fast #
  • Part #FNW7020Z1000
  • Item #7897270
  • Manufacturer Part #FNW7020Z1000
4.7 out of 5 Customer Rating
Brand image
FNW®

Figure 7020Z 10 in. Zinc Plated Carbon Steel Medium Split Horizontal Pipe Clamp

  • Fast #
  • Part #FNW7020Z1000
  • Item #7897270
  • Manufacturer Part #FNW7020Z1000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets MSS SP-69 & SP-58
  • UL Approved 1/2"-12" ; FM Approved 3/4"-8"
  • Zinc Plated
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in
Length
15-47/100 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure 7020Z
Material
Carbon Steel
Work Load Limit
2490 lb
Electrical & Operational Information
Maximum Temperature
750
Warranty & Product Information
Application
Commercial
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-58 Type 4, MSS SP-69 Type 4
Product Type
Pipe Clamp
UL Listed
Yes
UPC
781889366325