This product requires certification to purchase.

1-1/2 in. 304SS Riser Clamp

FNW®

Figure 7022S 1-1/2 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S0150
  • Item #4913797
  • Manufacturer Part #7022S0150
4.7 out of 5 Customer Rating
Brand image
FNW®

Figure 7022S 1-1/2 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S0150
  • Item #4913797
  • Manufacturer Part #7022S0150
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2305
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless
  • Stainless (304)
  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Length
9-9/10 in
Weight
0.81 lb
Characteristics & Features
Coating
Stainless Steel
Collection
Figure 7022S
Color Finish Category
Silver Tones
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
250 lb
Warranty & Product Information
MSS
MSS SP-58 Type 1
UL Listed
UL 203
UPC
781889283608