This product requires certification to purchase.

24 in. Zinc Plated Riser Clamp

FNW®

Figure 7022Z 24 in. Zinc Plated Riser Clamp

  • Fast #
  • Part #FNW7022Z2400
  • Item #8465537
  • Manufacturer Part #FNW7022Z2400
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7022Z 24 in. Zinc Plated Riser Clamp

  • Fast #
  • Part #FNW7022Z2400
  • Item #8465537
  • Manufacturer Part #FNW7022Z2400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets MSS SP-58
  • UL Approved 1/2"-8" ; FM Approved 3/4"-8"
  • Zinc Plated
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Collection:
Figure 7022Z
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
No
Fits Pipe Size:
24 in
Length:
36-1/9 in
MSS:
MSS SP-58 Type 8
Material:
Carbon Steel
UL Listed:
No
UPC:
781889399057
Weight:
52.93 lb
Work Load Limit:
2900 lb